Beli jembo nyy di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)Deskripsi:- Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
- Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)atribut:
- Number of Cores: 1
- Jembo Power Cable NYY Series (Kabel Listrik)atribut:
- Length (m): 1
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- Jembo Power Cable Thermoplastic NYM Series For Building (Kabel Listrik)Deskripsi:Identification of cores :- Twin Cores : Light-Blue, Black- Three Cores :System I : Green with yellow stripe (G/Y), Blue, BrownSystem O : Brown, Black, Grey- Four Cores :System I : Green with yellow stripe (G/Y), Brown, Black, GreySystem O : Blue, Brown, Black, Grey- Five Cores :System I : Green with yellow stripe (G/Y) , Blue, Brown, Black, GreySystem O : Blue, Brown, Black, Grey, BlackConstruction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer SheathedSymbol : NYM- Size Ranged :2 x 1.5 ... 35mm²3 x 1.5 ... 35mm²4 x 1.5 ... 35mm²5 x 1.5 ... 35mm²- Applicable Standard : Rated Voltage : 300/500 VoltSpecification : SPLN 42-2 : 1992, SNI 04-6629.4 2006, IEC 60227-4 IEC 10
- Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Deskripsi:- Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
- Supreme Cables Power Cable NYY Series (Per Meter Continuous) (Kabel Listrik)atribut:
- Length (m): 1
- Kabelindo Power Cable NYY Series (Kabel Listrik)atribut:
- Length (m): 1
- Number of Cores: 3
- ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Deskripsi:Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVCatribut:
- Type: NYY
- Length (m): 50
- ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
- ETERNA KABEL Power Cable NYYHY Series For Building (Kabel Listrik)Deskripsi:NYYHY adalah kabel yang memiliki konstruksi terdiri dari penghantar tembaga berkawat fleksibel, dengan urat dipilin bulat, berisolasi dan berselubung PVC sesuai warna baru kemudian dilapisi lagi dengan lapisan baru berwarna hitam sebagai kulit luarnya. NYYHY juga biasa disebut dengan Kabel Serabut. Ukuran 2x0.75mm menunjukan kabel memiliki 2 isi dan tebal tembaga 0.75mm. Kabel Listrik NYYHY Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN dan LMK sehingga sangat aman untuk digunakan.Penggunaan : digunakan dalam ruangan kering untuk alat-alat yang dapat dipindah-pindahkan atau pemasangan di tempat yang sulit dijangkau untuk mempermudah instalasi. asal saja kabel tidak mengenai bagian-bagian alat dengan suhu lebih dari 85 derajat celcius dan tidak untuk peralatan listrik termis.atribut:
- Standard: SNI 04-2700 SPLN 42-6-2
- Insulated: PVC, PVC Sheated
- kabelmetal Power Cable NYY Series (Kabel Listrik)Deskripsi:Application Power cable : Indoors, cable trunking, outdoors and burried in the ground, for power stations, industry and switchgear as well as for urban supply networks , if mechanical damage is unlikely. Special Features on Request : - Fire Resistance - Oil Resistance UV Resistance - Flame Retardant Cat. A, B, C Flame Retardant Non Category Heat Resistance - Anti Termite Anti Rodent - Low Smoke Zero Halogen Nylon Coatedatribut:
- Length (m): 1.0
- Supreme Cables Power Cable Flexible NYAF Series (Per Meter Continuous) (Kabel Listrik)atribut:
- Length (m): 1
- Number of Cores: 1
- EXTRANA Power Cable NYY Series (Per Meter Continuous) For Building (Kabel Listrik)Deskripsi:Copper Conductor, PVC Insulated, PVC Sheatedatribut:
- Nominal Thickness Insulation (mm): 1.2
- Nominal Thickness Sheath (mm): 1.4
- Overall Diameter (mm): 11.6
- Bending Radius (mm): 93
- Inductance (mH/km): 0.358
- Core x Size (mm²): 1x25
- Length (m): 1
- Max. Short Circuit Current at 1sec (kA): 2.88
- Maximum AC Conductor Resistance at 70°C (ohm/km): 0.87
- Maximum Current Carrying Capacity in Air (A): 'Circular : 140; Flat : 137 at 30°C
- Maximum Current Carrying Capacity in Ground (A): 'Circular : 206; Flat : 153 at 30°C
- Maximum DC Conductor Resistance at 20°C (ohm/km): 0.727
- Nominal Cross Section Area (mm²): 25
- Number of Cores: 1
- Supreme Cables Power Cable NYM Series (Per Meter Continuous) (Kabel Listrik)atribut:
- Length (m): 1
- Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor andaatribut:
- Type: NYM Supreme
- ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik)Deskripsi:KABEL NYA ETERNA 1X1.5MM HITAM 100 METERNYA adalah sebutan untuk kabel jenis Kawat. Yang terdiri dari konduktor tembaga padat terdampar dengan kabel berisolasi PVC satu lapis berwarna, Kabel NYA terdiri dari warna Hitam, Merah, Biru, dan Kuning Hijau yang diperuntukkan sebagai Grounding atau Arde Ukuran 1x1.5mm menunjukan kabel hanya memiliki 1 isi dan tebal tembaga 1.5mm. Kabel jenis NYA hanya memiliki 1 lapisan PVC yang melindungi Tembaga tanpa tambahan lapisan lainnya. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
Daftar Harga jembo nyy Terbaru October 2026
| Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik) | Rp1.099.900 |
| Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik) | Rp27.900 |
| Jembo Power Cable NYY Series (Kabel Listrik) | Rp72.900 |
| Jembo Power Cable NYYHY Series (Kabel Listrik) | Rp559.900 |
| Jembo Power Cable Thermoplastic NYM Series For Building (Kabel Listrik) | Rp15.900 |
| Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik) | Rp1.399.000 |
| Supreme Cables Power Cable NYY Series (Per Meter Continuous) (Kabel Listrik) | Rp23.900 |
| Kabelindo Power Cable NYY Series (Kabel Listrik) | Rp18.900 |
| Supreme Cables Power Cable NYY Series (Kabel Listrik) | Rp84.900 |
| ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik) | Rp1.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/gyP102121610-2.jpg)
/hmP102121634-5.jpg)
/bnP106632419-1.jpg)
/iaP102121658-2.jpg)
/2pP108328097-1.jpg)
/hfP102121627-4.jpg)
%20(Kabel%20Listrik)/51P108186181-1.jpg)
/m6P107411798-1.jpg)
/ncP106481840-2.jpg)
/2vP103750103-1.jpg)
/lfP106390771-2.jpg)
/mmP106390814-2.jpg)
/g3P103458579-7.jpg)
/p9P103200909-1.jpg)
%20(Kabel%20Listrik)/31P108186109-2.jpg)
%20For%20Building%20(Kabel%20Listrik)/p9P109158909-1.jpg)
%20(Kabel%20Listrik)/41P108186145-1.jpg)
/fjP102051559-2.jpg)
/n4P106390832-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)